DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Floor Box Poke Thru Fitting

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0591665| Mfr #: FRF3GY

$100.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Poke Thru Fitting
Shape: Round
For Use With: 1 to 4 Hour Rated Unprotected Reinforced Concrete Floors or 1 to 3 Hour Rated Steel Floor Units with Concrete Topping
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591665 Mfr #: FRF3GY
Item: Poke Thru FittingShape: Round
For Use With: 1 to 4 Hour Rated Unprotected Reinforced Concrete Floors or 1 to 3 Hour Rated Steel Floor Units with Concrete ToppingMaterial: Aluminum
Number of Gangs: 1Country of Origin (subject to change): United States

Description

Poke Thru Fitting, Number of Gangs 1, Shape Round, Material Aluminum, For Use With 1 to 4 Hour Rated Unprotected Reinforced Concrete Floors or 1 to 3 Hour Rated Steel Floor Units with Concrete Topping

Reviews