KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Box, PVC, Rectangular, 2-Gang

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1684067| Mfr #: PFBRG2

$52.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-7/16"
Opening Size: 8-3/4"
Item: Floor Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684067 Mfr #: PFBRG2
Width: 5-7/16"Opening Size: 8-3/4"
Item: Floor BoxOpening Shape: Rectangular
Number of Gangs: 2Capacity: 85.8 cu. in.
Height: 6"Length: 8-21/32"
Material: PVCStandards: UL/CSA
Country of Origin (subject to change): United States

Description

Floor Box, PVC, Opening Size 8-3/4 In., Opening Shape Rectangular, Number of Gangs 2, Conduit Size (6) 1 In., Length 8-21/32 In., Width 5-7/16 In., Height 6 In., Capacity 85.8 cu. in., Standards UL/CSA

Reviews