SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Floor Box, Rectangular, 33.0 cu. in.

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2115723| Mfr #: B2436

$79.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Gangs: 1Item: Floor BoxWidth: 4-45/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115723 Mfr #: B2436
Number of Gangs: 1Item: Floor Box
Width: 4-45/64"Length: 4-45/64"
Opening Shape: RectangularOpening Size: 4-1/4"
Height: 3-7/32"Capacity: 33.0 cu. in.
Material: Cast ironCountry of Origin (subject to change): United States

Description

Floor Box, Cast Iron, Opening Size 4-1/4 In., Opening Shape Rectangular, Number of Gangs 1, Length 4-45/64 In., Width 4-45/64 In., Height 3-7/32 In., Capacity 33.0 cu. in.

Reviews