Floor Box, Steel and Aluminum, 2-Gang

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0405115| Mfr #: BA2422

$61.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL/CSA
Opening Shape: Rectangular
Width: 6-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0405115 Mfr #: BA2422
Standards: UL/CSAOpening Shape: Rectangular
Width: 6-7/16"Number of Gangs: 2
Capacity: 70.0 cu. in.Opening Size: 4-1/2"
Length: 4-13/32"Height: 2-3/4"
Item: Floor BoxMaterial: Steel and Aluminum
Country of Origin (subject to change): United States

Description

Floor Box, Steel and Aluminum, Opening Size 4-1/2 In., Opening Shape Rectangular, Number of Gangs 2, Length 4-13/32 In., Width 6-7/16 In., Height 2-3/4 In., Capacity 70.0 cu. in., Standards UL/CSA

Reviews