Floor Box, Steel, Round, 37.3 cu. in.

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0258605| Mfr #: B2529

$48.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Gangs: 1Item: Floor BoxWidth: 3-37/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0258605 Mfr #: B2529
Number of Gangs: 1Item: Floor Box
Width: 3-37/64"Length: 3-19/32"
Opening Shape: RoundOpening Size: 4-1/4"
Height: 2-29/32"Capacity: 37.3 cu. in.
Material: SteelCountry of Origin (subject to change): United States

Description

Floor Box, Steel, Opening Size 4-1/4 In., Opening Shape Round, Number of Gangs 1, Length 3-19/32 In., Width 3-37/64 In., Height 2-29/32 In., Capacity 37.3 cu. in.

Reviews