This item is Discontinued.

Hubbell Wiring Device-Kellems Poke-Through Box, Wiring Box Type, Composite PT73FFSDBK

Poke-Through Box, Wiring Box Type, Composite (Discontinued)

  • Mfr # PT73FFSDBK
  • Zoro # G600701632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT73FFSDBK
Zoro #
G600701632
UPC #
783585494296
Country of Origin
United States

Dimensions

Width
8.6 in
Conduit Size
1/2 in, 3/4 in

Details

Item
Poke-Through Box
Box Type
Wiring
Material
Composite
Color
Black
Number of Inlets
3
Performance
Electrical - Fire Resistance Rating - 4-Hrs. (D900) Electrical - UL Installation - Min. of 2 feet on centers and not more than one unit per 65 sq. ft. of floor area Mechanical - Max. Cu Cross Section - 3/4 in. EMT .0470 sq. in. and 1/2 in. Feed Through .0250 sq. in.

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, 3-Service Furniture Feed, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.