GFCI Receptacle, 15A, 125VAC, 5-15R, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2197282| Mfr #: GFR5262TR

$101.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2197282 Mfr #: GFR5262TR
Reset Type: AutomaticVoltage: 125VAC
Outlet Type: DecoratorWiring Method: Back and Side
Item: GFCI ReceptacleMounting Type: Flush
Tamper Resistant: YesSpecial Features: Ground Fault Indicator
Number of Wires: 3Number of Poles: 2
Standards: UL listed, CSA certifiedSurge Suppression: No
Weather Resistant: YesApplication Environment: Industrial Environments
Self-Testing: NoAmps: 15A
Power Indicator: YesNEMA Configuration: 5-15R
HP: 0.5Color: Brown
Country of Origin (subject to change): South Korea

Product Description

GFCI Receptacle,15 Amps,NEMA Configuration 5-15R,Outlet Type Duplex,Industrial Grade,Tamper Resistant Yes,Weather Resistant Yes,Outlet Style Decorator,1/2 HP,Voltage 125,Brown,LED Yes,Heavy Duty,Number of Poles 2,Number of Wires 3,Reset Type Reset After Trip,Standards UL Fed Spec & CSA

Product Reviews

Save 15%. Sign up for Z-mail.