GFCI Receptacle, 15A, 125VAC, 5-15R, Gray


$150.17 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2230085 Mfr #: GFR5262GYTR
Mounting Type: FlushNumber of Wires: 3
Number of Poles: 2Surge Suppression: No
Standards: UL Listed, CSA CertifiedItem: GFCI Receptacle
Amps: 15AHP: 0.5
Outlet Type: DecoratorPower Indicator: Yes
Color: GrayWiring Method: Back and Side
Self-Testing: NoSpecial Features: Ground Fault Indicator
Voltage: 125VACReset Type: Automatic
NEMA Configuration: 5-15RApplication Environment: Industrial Environments
Tamper Resistant: YesWeather Resistant: Yes
Country of Origin (subject to change): South Korea

Product Description

GFCI Receptacle, 15 Amps, NEMA Configuration 5-15R, Outlet Type Duplex, Industrial Grade, Tamper Resistant Yes, Weather Resistant Yes, Outlet Style Decorator, 1/2 HP, Voltage 125, Gray, LED Yes, Heavy Duty, Number of Poles 2, Number of Wires 3, Reset Type Reset After Trip, Standards UL Fed Spec & CSA

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.