GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0245673| Mfr #: GFR8200SGI

$71.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0245673 Mfr #: GFR8200SGI
Reset Type: AutomaticVoltage: 125VAC
Outlet Type: DecoratorWiring Method: Back and Side
Item: GFCI ReceptacleMounting Type: Flush
Tamper Resistant: YesNumber of Wires: 3
Number of Poles: 2Standards: UL Listed, CSA Certified
Surge Suppression: NoWeather Resistant: Yes
NEMA Configuration: 5-15RHP: 0.5
Color: IvoryApplication Environment: Heavy Use Hospital Grade
Self-Testing: YesAmps: 15A
Power Indicator: YesCountry of Origin (subject to change): South Korea

Product Description

GFCI Receptacle, Heavy Use Hospital Grade Application Environment, Self-Testing Yes, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant Yes, 15A Amps, Voltage 125VAC, Reset Type Automatic, 0.5 HP, Outlet Type Decorator, Ivory, Power Indicator Yes, Standards UL Listed, CSA Certified, Surge Suppression No, Mounting Type Flush, Wiring Method Back and Side

Product Reviews

Save 15%. Sign up for Z-mail.