GFCI Receptacle, 15A, 125VAC, 5-15R, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1668852| Mfr #: GFR8200WTR

$74.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1668852 Mfr #: GFR8200WTR
Voltage: 125VACWiring Method: Back and Side
Mounting Type: FlushNumber of Wires: 3
Number of Poles: 2Surge Suppression: No
Self-Testing: NoHP: 0.5
Tamper Resistant: YesColor: White
Weather Resistant: YesAmps: 15A
Outlet Type: DecoratorPower Indicator: Yes
Standards: UL Listed, CSA CertifiedSpecial Features: Ground Fault Indicator
Reset Type: AutomaticNEMA Configuration: 5-15R
Application Environment: Heavy Use Hospital GradeItem: GFCI Receptacle
Country of Origin (subject to change): South Korea

Product Description

GFCI Receptacle, Heavy Use Hospital Grade Application Environment, Self-Testing No, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant Yes, 15A Amps, Voltage 125VAC, Reset Type Automatic, 0.5 HP, Outlet Type Decorator, White, Power Indicator Yes, Special Features Ground Fault Indicator, Standards UL Listed, CSA Certified, Surge Suppression No, Mounting Type Flush, Wiring Method Back and Side

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.