GFCI Receptacle, 20A, 125VAC, 5-20R, Brown


$43.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2096157 Mfr #: GFR8300HLA
Voltage: 125VACMounting Type: Flush
Number of Wires: 3Number of Poles: 2
Surge Suppression: NoStandards: UL Listed, CSA Certified
Weather Resistant: NoColor: Brown
Amps: 20ASelf-Testing: No
Outlet Type: DecoratorSpecial Features: Ground Fault EOL Indicator
Power Indicator: YesReset Type: Automatic
Wiring Method: Back and SideNEMA Configuration: 5-20R
Application Environment: Heavy Use Hospital GradeTamper Resistant: No
Item: GFCI ReceptacleHP: 1.0
Country of Origin (subject to change): China

Product Description

GFCI Receptacle, Heavy Use Hospital Grade Application Environment, Self-Testing No, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, 20A Amps, Voltage 125VAC, Reset Type Automatic, 1.0 HP, Outlet Type Decorator, Brown, Power Indicator Yes, Special Features Ground Fault EOL Indicator, Standards UL Listed, CSA Certified, Surge Suppression No, Mounting Type Flush, Wiring Method Back and Side

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.