GFCI Receptacle, 20A, 125VAC, 5-20R, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1714876| Mfr #: GFR5362GYTR

$81.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1714876 Mfr #: GFR5362GYTR
Reset Type: AutomaticVoltage: 125VAC
Outlet Type: DecoratorPower Indicator: Yes
Number of Wires: 3Number of Poles: 2
Surge Suppression: NoSelf-Testing: No
HP: 1.0Application Environment: Industrial Environments
Color: GrayTamper Resistant: Yes
Weather Resistant: YesAmps: 20A
Wiring Method: Back and SideStandards: UL listed, CSA certified
Special Features: Ground Fault IndicatorNEMA Configuration: 5-20R
Mounting Type: FlushItem: GFCI Receptacle
Country of Origin (subject to change): South Korea

Product Description

GFCI Receptacle, Industrial Environments Application Environment, Self-Testing No, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant Yes, 20A Amps, Voltage 125VAC, Reset Type Automatic, 1.0 HP, Outlet Type Decorator, Gray, Power Indicator Yes, Special Features Ground Fault Indicator, Standards UL Listed, CSA Certified, Surge Suppression No, Mounting Type Flush, Wiring Method Back and Side

Product Reviews

Save 15%. Sign up for Z-mail.