GFCI Receptacle, 20A, 125VAC, 5-20R, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1590023| Mfr #: GFR8300SGGY

$86.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1590023 Mfr #: GFR8300SGGY
Tamper Resistant: YesSpecial Features: Ground Fault Indicator
Voltage: 125VACSurge Suppression: No
Standards: UL listed, CSA certifiedWeather Resistant: Yes
Number of Wires: 3Number of Poles: 2
Mounting Type: FlushOutlet Type: Decorator
Item: GFCI ReceptacleWiring Method: Back and Side
Reset Type: AutomaticApplication Environment: Heavy Use Hospital Grade
Self-Testing: YesAmps: 20A
Power Indicator: YesNEMA Configuration: 5-20R
HP: 1.0Color: Gray
Country of Origin (subject to change): South Korea

Product Description

GFCI Receptacle, Heavy Use Hospital Grade Application Environment, Self-Testing Yes, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant Yes, 20A Amps, Voltage 125VAC, Reset Type Automatic, 1.0 HP, Outlet Type Decorator, Gray, Power Indicator Yes, Special Features Ground Fault Indicator, Standards UL Listed, CSA Certified, Surge Suppression No, Mounting Type Flush, Wiring Method Back and Side

Product Reviews

Save 15%. Sign up for Z-mail.