GFCI Receptacle, 20A, 125VAC, 5-20R, Red

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2334394| Mfr #: GFR8300HRLA

$45.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2334394 Mfr #: GFR8300HRLA
Reset Type: AutomaticNEMA Configuration: 5-20R
Voltage: 125VACOutlet Type: Decorator
Power Indicator: YesWiring Method: Back and Side
Item: GFCI ReceptacleMounting Type: Flush
Tamper Resistant: NoSpecial Features: Ground Fault EOL Indicator
Color: RedNumber of Wires: 3
HP: 1.0Number of Poles: 2
Standards: UL Listed, CSA CertifiedApplication Environment: Heavy Use Hospital Grade
Amps: 20ASurge Suppression: No
Weather Resistant: NoSelf-Testing: No
Country of Origin (subject to change): China

Product Description

GFCI Receptacle, Heavy Use Hospital Grade Application Environment, Self-Testing No, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, 20A Amps, Voltage 125VAC, Reset Type Automatic, 1.0 HP, Outlet Type Decorator, Red, Power Indicator Yes, Special Features Ground Fault EOL Indicator, Standards UL Listed, CSA Certified, Surge Suppression No, Mounting Type Flush, Wiring Method Back and Side

Product Reviews

Save 15%. Sign up for Z-mail.