LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

GFCI Receptacle, 20A, 125VAC, 5-20R, Red

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1290992| Mfr #: GFTR20R

$27.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1290992 Mfr #: GFTR20R
Weather Resistant: YesSurge Suppression: No
Mounting Type: FlushWiring Method: Back and Side
Standards: UL listed, CSA certifiedVoltage: 125VAC
Tamper Resistant: YesOutlet Type: Decorator
Special Features: Ground Fault IndicatorItem: GFCI Receptacle
Number of Poles: 2Reset Type: Automatic
Number of Wires: 3HP: 1.0
Color: RedApplication Environment: Commercial Environments
Self-Testing: NoAmps: 20A
Power Indicator: NoNEMA Configuration: 5-20R
Country of Origin (subject to change): China

Product Description

GFCI Receptacle, Commercial Environments Application Environment, Self-Testing No, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant Yes, 20A Amps, Voltage 125VAC, Reset Type Automatic, 1.0 HP, Outlet Type Decorator, Red, Power Indicator No, Special Features Ground Fault Indicator, Standards UL Listed, CSA Certified, Surge Suppression No, Mounting Type Flush, Wiring Method Back and Side

Product Reviews

Save 15%. Sign up for Z-mail.