GFCI Receptacle, 20A, 125VAC, 5-20R, White


$65.70 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1337707 Mfr #: GFR5362WTR
Mounting Type: FlushNumber of Wires: 3
Number of Poles: 2Surge Suppression: No
Standards: UL Listed, CSA CertifiedSelf-Testing: No
Special Features: Ground Fault IndicatorVoltage: 125VAC
Reset Type: AutomaticNEMA Configuration: 5-20R
Application Environment: Industrial EnvironmentsTamper Resistant: Yes
Weather Resistant: YesItem: GFCI Receptacle
Amps: 20AHP: 1.0
Outlet Type: DecoratorPower Indicator: Yes
Color: WhiteWiring Method: Back and Side
Country of Origin (subject to change): South Korea

Product Description

GFCI Receptacle, Industrial Environments Application Environment, Self-Testing No, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant Yes, 20A Amps, Voltage 125VAC, Reset Type Automatic, 1.0 HP, Outlet Type Decorator, White, Power Indicator Yes, Special Features Ground Fault Indicator, Standards UL Listed, CSA Certified, Surge Suppression No, Mounting Type Flush, Wiring Method Back and Side

Product Reviews

Save 15% when you sign up for Z-mail.