Gift buying made easy: Shop Zoro.com Gift Certificates

GFCI Receptacle, 20A, 125VAC, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1209984| Mfr #: GFBF20L

$19.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1209984 Mfr #: GFBF20L
Voltage: 125VACWiring Method: Back and Side
Mounting Type: FlushNumber of Wires: 3
Number of Poles: 2Surge Suppression: No
Standards: UL Listed, CSA CertifiedSpecial Features: Ground Fault Indicator
Reset Type: AutomaticNEMA Configuration: None
Application Environment: Commercial EnvironmentsItem: GFCI Receptacle
Self-Testing: NoHP: 1.0
Tamper Resistant: NoColor: Brown
Weather Resistant: NoAmps: 20A
Outlet Type: Blank FacePower Indicator: No
Country of Origin (subject to change): China

Product Description

GFCI Receptacle, Self-Testing No, 20 Amps, NEMA Configuration None, Outlet Type Duplex, Commercial Grade, Tamper Resistant No, Weather Resistant No, Outlet Style Faceless, 1 HP, Voltage 125, Brown, LED Yes, Heavy Duty, Number of Poles 2, Number of Wires 3, Reset Type Reset After Trip, Features Blank Face, Standards UL & CSA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.