Hubbell
GFCI Receptacle, Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, White
Mfr # GFRST20W
Zoro # G0088037
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type Decorator
- Wiring Method - Plugs and Receptacles Back and Side
- Wiring Method Back, Side
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125V AC
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory GFSG5262I
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP SNAPGFTW20I
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown GFTWRST15
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory GFR83I
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red GFRTW83R
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White SNAPGF20W
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST82SNAPAL GFRST83SNAPLA
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP GFTRST20BKNL
- HUBBELL GFCI Rceptcle, Hspital, Wht, 15A, 0.5 HP SNAPGF82W
- PROSKIT Receptacle Tester, GFCI Outlets 400-030
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles GFT15LA
- Hubbell GFCI Receptacles