- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Straight Blade Plugs
- /
- 3 Wire Flip Seal Straight Blade Plug 125VAC 15A
Hubbell
3 Wire Flip Seal Straight Blade Plug 125VAC 15A
Mfr # HBL1447
Zoro # G1030267
$12.81
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles General
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL1447
-
Zoro #
G1030267
- UPC # 783585013015
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.300 in to 0.655 in |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.3 in |
For Maximum Cable Diameter | 0.655 in |
Body Length | 2.19 in |
Maximum Wire Size | 12 AWG |
Length | 2.19 in |
Display Size | Standard Sized Product |
Dimensions | 2.19 in x 1.55 in x 2.19 in |
Width | 1.55 in |
Height | 2.19 in |
Wire Size | #18 AWG to #12 AWG |
Details
Item | Dust Tight Straight Blade Plug |
Wiring Style | Standard |
Grade - Plugs and Receptacles | General |
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Plug Configuration - Plugs and Receptacles | 5-15P |
Number of Wires | 3 |
Phase - Plugs and Receptacles | 1 |
Antimicrobial | No |
Color | Yellow |
Number of Poles | 2 |
Corrosion Resistant | Yes |
IP Rating | IP20 |
Amps | 15 |
Color - Plugs and Receptacles | Yellow |
Standards | CSA Certified C22.2 No. 42 File 280, NEMA WD-6, UL 498 File E1706 |
Item - Plugs and Receptacles | Dust Tight Straight Blade Plug |
Special Features | Corrosion resistant |
NEMA Configuration | 5-15 |
Voltage | 125VAC |
Grade | General |
HP | 0.5 |
Phase | Single |
Material | PVC |
Type | Plugs |
NEMA Rating | WD-6; 5-15P |
Minimum Operating Temperature | -40 Degrees F |
Current Rating | 15 A |
Maximum Operating Temperature | 167 Degrees F |
Housing Color | Yellow |
Grounding | Grounded |
Number of Blades | 3 |
Horsepower Rating | 2 hp |
Key Resistance Properties | Dust Ignition Proof / HUBBELL, Moisture Resistant / HUBBELL, Weather Resistant / HUBBELL |
UL 94 Flammability Rating | V-2 |
Market | Commercial, Industrial |
Housing Material | Polycarbonate |
Connection Orientation | Straight |
Voltage Rating | 125V AC |
Insulation Material | Elastomer |
Polarized | Yes |
Resistance Properties | Dust Ignition Proof, Moisture Resistant, Weather Resistant |
Wire Connection Type | Screw Terminals |
NEMA Plug Configuration | 5-15P |
Body Style | Straight |
Cord Clamp Material | Nylon-Yellow |
Retainer Material | Polycarbonate-Clear |
Ground Contact Blade Material | .040" (1.0) Copper Alloy |
Terminal Screw Material | #8-32 Brass /Ni plated for neutral |
Body Material | Impact Modified Nylon |
Blade Material | Solid Brass |
Operating Temp. | -40°C to 60°C; Maximum continuous 75°C, minimum -40°C (w/o impact). |
Enhancement | Water Tight |
Ground Screw Material | #8-32 Brass, Multiple Drive (Green) |
Weight (Lbs.) | 0.2 |
Environment | Dry |
Dielectric Strength | Withstands 2000V per UL498 |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Flammability | Rated HB or better UL94 |
Blade Holder Material | Nylon-Natural |
Contact Blades Material | .060" (1.5) Brass |
Horsepower - Maximum | 2 |
Industry Standard(s) | CSA Certified to C22.2 No. 42 File 280 NEMA® WD-6 Compliant UL Listed to UL498 File E1706 |
Style | Standard |
Item Type | Insulgrip Plug |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Performance | Electrical:Current Interrupting: Certified for current interrupting at full rated current,Dielectric Voltage: Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the deviceTerminal Accommodation #18-#12 AWG. Stranded copper wire only.Terminal Identification: Terminals identified in accordance with UL 498 and CSA Environmental:Flammability: UL 94 V-2,IP Suitability: IP20 Operating Temperatures Maximum continuous 75°C minimum -40°C (w/o impact) |
Current / Amperage Rating | 15 A |
Voltage Rating Description | 125 V |
Amperage Rating | 15 A |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Series | Elastogrip |
Application | Industrial/Commercial Grade |
Description
Dust Tight Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Yellow, IP Rating IP20, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.655 in
Explore More Products
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A HBL9368
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A HBL5364VY
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 15A HBL5666C
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A HBL8432C
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 60A HBL9461C
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 20A HBL8411C
- PROSKIT VDE 1000V Insul Straight Blade Cable PD-V004A
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A HBL8462C
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 20A HBL5364VBK
- ERICSON Connector Non-Nema, Perma-Link Indust. G 1607-C
- AC WORKS RV/Range/Generator 50 Amp NEMA 14-50P DIY Assembly Plug AS1450P
- Hubbell Straight Blade Devices