Hubbell
30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R BK
Mfr # HBL2620
Zoro # G0297001
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-30
- Voltage 250V AC
- Amps 30
- Color Black
- Number of Poles 2
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 480VAC BK CS8169
- HUBBELL Locking Receptacle HBL2415ST
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY HBL2730SR
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY HBL2430AR
- HUBBELL 20A Flanged Twist-Lock Receptacle 4P 4W 120/208VAC HBL2446
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 125/250VAC HBL2716
- HUBBELL 20A Flanged Locking Inlet 4P 4W 277/480VAC L19-20P WT HBL2455
- HUBBELL 30A Locking Receptacle 4P 5W 120/208VAC L21-30R GY HBL2810SR
- HUBBELL Locking Receptacle HBL2716ST
- HUBBELL Locking Receptacle HBL2320ST
- MARINCO Locking Receptacle - 15A, 125V - Yellow 4700CR
- Hubbell Locking Devices