Hubbell
30A Watertight Twist-Lock Receptacle 3P 4W 480VAC
Mfr # HBL2730SW
Zoro # G3035523
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Shrouded / Non-Shrouded Shrouded
- Wiring Style Standard
- Material Nylon
- NEMA Rating 12, 4, 4X
Explore More Products
- HUBBELL 20A Watertight Locking Connector 3P 3W 125/250VAC HBL27W08
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R HBL27W81BK
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V HBL460R9W
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 15A HBL14W47BK
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 480VAC L16-30R HBL2733SW
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V HBL4100R9W
- HUBBELL 30A Watertight Locking Connector 2P 3W 277VAC L7-30R HBL29W49
- HUBBELL 15a Watertight Replacement Caps, Black HBL50W50BK
- HUBBELL IEC Pin and Sleeve Inlet, 125A, 240/415V HBL5100B6WP
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 250VAC HBL67W48
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 125VAC HBL69W47
- Hubbell Watertight Devices