Hubbell
30A Watertight Twist-Lock Connector 3P 4W 480VAC L16-30R
Mfr # HBL2733SW
Zoro # G0978397
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L16-30R
- Voltage - Plugs and Receptacles 480V AC
- Wiring Style Standard
- Color - Plugs and Receptacles Black/White
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 208V HBL530R9W
- HUBBELL Watertight Plug, 16-20p, Repl Int HBL26W76IN
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC HBL28W81BK
- HUBBELL 30A Watertight Locking Receptacle 4P 5W 120/208VAC HBL69W81
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 480V, Red HBL460B7W
- HUBBELL 20A Watertight Receptacle, 5-20R, 125V HBL60W33
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 277/480V HBL520B7W
- HUBBELL 30A Watertight Locking Connector 2P 3W 277VAC L7-30R HBL29W49
- HUBBELL 50A Flanged Inlet Single Receptacle 3P 4W 125/250V HBL6375S
- HUBBELL 30A Watertight Locking Connector 2P 3W 250VAC L6-30R HBL29W48
- ZORO SELECT Pin and Sleeve Receptacle, 30 HP, 480VAC BRY4100R7W
- Hubbell Watertight Devices