Hubbell
IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V
Mfr # HBL430P9W
Zoro # G2185942
Free Shipping & Returns
$243.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 3
Replacement Parts
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 480V HBL530P7W
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 600V HBL460P5W
- HUBBELL IEC Pin & Sleeve Plug, 30 A, 480V AC, IEC Grounding, 15 hp, 3 Poles, 3 Phase, 4 Wires, Red HBL430P7W
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC VP204513-S39
- HUBBELL Pin and Sleeve Receptacle, 600VAC, Black HBLS460R5W
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 60A, 600VAC HBL360PS1W
- HUBBELL Pin & Slve Plug, 100A, 3P, 2W, 600VAC/250VDC VP10387
- HUBBELL Pin and Sleeve Connector, 4 Poles, 5 Wires HBLS560C7W
- HUBBELL Tee, Feed Through, 20A, 4-Wire TX2304002304T00
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC HBL460PS2W
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 60A, 600VAC HBL360PS2W
- Hubbell Pin & Sleeve Plugs