Hubbell Wiring Device-Kellems
Circuit Tester, LED, 125VAC, 30A
Mfr # HBLT26CM11
Zoro # G3308980
Free Shipping & Returns
$119.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Load Current 30 A
- Indicator LED
- NEMA Plug Configuration L5-30P
- Standards UL
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125 to 250VAC HBLT2411
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester with GFCI, 120VAC GFT2G
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED Indicator, L21-20 HBL3PT2511
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 250VAC HBLT2321
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED Indicator, L21-30 HBL3PT2811
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 347VAC HBLT3721
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 277VAC HBLT2331
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125VAC HBLT2311
- SOUTHWIRE Non-Contact Voltage Detector, 100 to 600V AC, 24 to 600V AC, 6 13/64 in Length 40126N
- HDE V-Watch Personal Volt Detector, 2400VAC VW-20H
- WESTWARD Voltage Tester 800HD2
- Hubbell Wiring Device-Kellems Voltage Detectors