Hubbell Wiring Device-Kellems

Hubbell FloorTrak FT2BK10 Floor Cable Cover - Cable Duct - Black


product price: $25.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material PVC
  • Load Capacity Not Rated
  • Number of Channels 1
  • Max. Cable Dia. 5/16 in
  • Length 10 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Cable Dia. 5/16 in
Length 10 ft
Channel Height 5/16 in
Width 2 3/4 in
Channel Width 9/16 in
Cable Protector Channel Height 5/16 in
Cable Protector Height 9/16 in
Length (Straight Wireway) 10 ft
Overall Height 9/16 in

Description

Cable Protector, Number of Channels 1, Cable Protector Channel Height 5/16 in, Channel Width 9/16 in, Width 2 3/4 in, Cable Protector Height 9/16 in, Load Capacity Not Rated, Length 10 ft, Color Black, Material PVC, Max. Cable Dia. 5/16 in, ADA Compliant Yes, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.