SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

IEC Pin and Sleeve Connector, 20A, 480V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1890226| Mfr #: HBL320C7W

$149.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Zytel 801 NylonColor: RedAmps: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890226 Mfr #: HBL320C7W
Body Material: Zytel 801 NylonColor: Red
Amps: 20HP: -
Item: Watertight Pin and Sleeve ConnectorSwitch Rated: No
Features: Abuse ResistantNumber of Poles: 2
Number of Wires: 3Standards: UL Listed File No: E146033, UL1682 and UL1686C2, CSA Certified File No: LR280C, C22.2 No. 182.1, IEC 60309-1 and 60309-2
Voltage: 480VACPhase: 1
Country of Origin (subject to change): United States

Description

Watertight Pin and Sleeve Connector, Body Material - Pin and Sleeve Zytel 801 Nylon, Amps - Plugs and Receptacles 20, Voltage - Plugs and Receptacles 480VAC, Color - Plugs and Receptacles Red, Number of Poles 2, Number of Wires 3, Phase - Electrical 1, Switch Rated No, Grounding Style IEC, HP -, Features Abuse Resistant, Standards UL Listed File No: E146033, UL1682 and UL1686C2, CSA Certified File No: LR280C, C22.2 No. 182.1, IEC 60309-1 and 60309-2

Reviews