Hubbell
IEC Pin and Sleeve Connector, 30A, 600V
Mfr # HBL430C5W
Zoro # G1705374
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 600V AC
- Color - Plugs and Receptacles Black
- Number of Poles 3
Replacement Parts
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V HBL5100C6WP
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC HBL460CS1W
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V HBL320C7W
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC HBL560CS1W
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC HBL4100CS2W
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC HBL430CS2W
- HUBBELL Pin & Slve Conn, 60A, 3P, 2W, 600VAC/250VDC VPR6365
- HUBBELL Pin & Slve Conn, 60A, 3P, 3W, 600VAC/250VDC VPR6355
- HUBBELL Heavy Duty Products, IEC Pin and Sleeve, Receptacle Switched, 100 A 380-415 VAC HBLS4100R6W
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) CLS40FRSB-C
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V HBL560C9W
- Hubbell Pin & Sleeve Connectors