IEC Pin and Sleeve Inlet, 100A, 277/480V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0590581| Mfr #: HBL5100B7W

$516.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Abuse Resistant
Body Material: Zytel 101 Nylon
Amps: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590581 Mfr #: HBL5100B7W
Features: Abuse ResistantBody Material: Zytel 101 Nylon
Amps: 100HP: 30
Color: RedNumber of Wires: 5
Phase: 3YItem: Watertight Pin and Sleeve Inlet
Standards: UL Listed E146032, CSA Certified LR280C, IEC 60309-1 and 60309-2Number of Poles: 4
Voltage: 277/480VACCountry of Origin (subject to change): United States

Description

Watertight Pin and Sleeve Inlet, Color Red, Amps 100, Number of Poles 4, Number of Wires 5, Phase 3Y, Voltage 277/480VAC, Features Abuse Resistant, HP 30, Body Material Zytel 101 Nylon, Standards UL Listed E146032, CSA Certified LR280C, IEC 60309-1 and 60309-2

Reviews