Hubbell Wiring Device-Kellems
IEC Pin and Sleeve Inlet, 100A, 480V, Red
- Zoro #: G0443563
- Mfr #: HBL4100B7W
Tap to zoom
Hover or click to zoom
$736.40
- Item - Plugs and Receptacles: Watertight Pin and Sleeve Inlet
- Item: Watertight Pin and Sleeve Inlet
- Body Material - Pin and Sleeve: Zytel 101 Nylon
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $736.40
Hubbell Wiring Device-Kellems #HBL4100B7W Specifications
- Zoro #: G0443563
- Mfr #: HBL4100B7W
- Item - Plugs and Receptacles: Watertight Pin and Sleeve Inlet
- Item: Watertight Pin and Sleeve Inlet
- Body Material - Pin and Sleeve: Zytel 101 Nylon
- Voltage: 480VAC
- Amps - Plugs and Receptacles: 100
- Amps: 100
- Voltage - Plugs and Receptacles: 480V AC
- Color - Plugs and Receptacles: Red
- Phase: 3
- Number of Poles: 3
- Number of Wires: 4
- Grounding Style: IEC
- Phase - Electrical: 3
- Color: Red
- Standards: CSA Certified LR280C, IEC 60309-1 and 60309-2, UL Listed E146032
- Body Material: Zytel 101 Nylon
- HP: 30 hp
- Features: Abuse Resistant
- Country of Origin (subject to change): United States
Description
Watertight Pin and Sleeve Inlet, Body Material - Pin and Sleeve Zytel 101 Nylon, Amps - Plugs and Receptacles 100, Voltage - Plugs and Receptacles 480V AC, Color - Plugs and Receptacles Red, Number of Poles 3, Number of Wires 4, Grounding Style IEC, Phase - Electrical 3, Features Abuse Resistant, HP 30 hp, Standards CSA Certified LR280C, IEC 60309-1 and 60309-2, UL Listed E146032
Reviews of Hubbell Wiring Device-Kellems #HBL4100B7W
Explore more
- Hubbell Wiring Device-Kellems IEC Pin and Sleeve Receptacle, 100A, 250V HBL4100R12W
- Hubbell Wiring Device-Kellems 20A Watertight Locking Plug 4P 5W 120/208VAC HBL26W81
- Hubbell Wiring Device-Kellems LKG WT S/SHRD FL-INLT, 20A125/250V, L5-20P HBL2415SW
- Hubbell Wiring Device-Kellems Watertight Plug, 16-20r, Repl Int HBL27W76IN
- Hubbell Wiring Device-Kellems 20A Watertight Receptacle, 5-20R, 125V HBL60W33
- Hubbell Wiring Device-Kellems IEC Pin and Sleeve Inlet, 63A, 220-240V HBL360B6W
- Hubbell Wiring Device-Kellems 30A Watertight Locking Plug 4P 5W 120/208VAC HBL28W81
- Hubbell Wiring Device-Kellems IEC Pin and Sleeve Inlet, 20A, 347/600V HBL520B5W
- Leviton Watertight Connector, 15/10A, 125V 15W07
- Valterra WEATHERPROOF RECEPTACLE COVER BLACK WITH OUTLET DG52522SVP
- Bryant Pin and Sleeve Receptacle, 5 HP, 240VAC BRY460R9W
- Hubbell Wiring Device-Kellems Watertight Devices