- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Watertight Devices
- /
- IEC Pin and Sleeve Inlet, 16A, 220-240V
Shop Alternate Products
This Product is Discontinued
Hubbell
IEC Pin and Sleeve Inlet, 16A, 220-240V (Discontinued)
Mfr # HBL516B6W
Zoro # G0120870
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 16
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles Red
- Brand Hubbell
- MFR #HBL516B6W
- Zoro #G0120870
- UPC #783585405186
- Country of OriginUnited States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 14 AWG |
Flange Diameter | 2.72 in |
Cord Size | 14 to 10 AWG |
Display Size | Standard Sized Product |
Wire Size | #14 AWG |
Details
Item - Plugs and Receptacles | Watertight Pin and Sleeve Inlet |
Body Material - Pin and Sleeve | Zytel 101 Nylon |
Type | Watertight Inlet |
Amps - Plugs and Receptacles | 16 |
Voltage - Plugs and Receptacles | 250V AC |
Color - Plugs and Receptacles | Red |
Phase | Single |
Material | Thermoplastic |
Grounding Style | IEC |
Phase - Electrical | 3 |
Item | Watertight Pin and Sleeve Inlet |
Number of Wires | 5 |
Features | Thermoset Polyester Contact Carrier |
Voltage | 250VAC |
Color | Red |
Standards | CSA Certified LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2 |
Number of Poles | 4 |
Amps | 16 |
Body Material | Zytel 101 Nylon |
Pin & Sleeve Standards | IEC 60309 |
Housing Material Type | Non-Metallic |
Shrouded | Yes |
Minimum Operating Temperature | -40 Degrees C |
Maximum Operating Temperature | 75 Degrees C |
Insulation Material | Thermoplastic |
Market | Industrial |
Wire Connection Type | Screw Terminals |
IP Rating | IP67 |
Compatible with Series | HBL Heavy Duty |
UL 94 Flammability Rating | V-0 |
Housing Material | Polybutylene Terephthalate |
Flange Type | Flanged |
Voltage Rating | 220/380V AC, 240/415V AC |
Current Rating | 16 A |
Housing Material Grade | Zytel 101 |
Resistance Properties | Moisture Resistant, Watertight |
Grounding | Grounded |
Housing Color | Red |
Pin & Sleeve Standards` | IEC 60309 |
Screw Material | 300 Stainless Steel |
Dielectric Strength | 3000V AC |
Flange Material | Zytel 101 Nylon |
Service | Standard |
Product Type | Watertight IEC Device |
UV Resistance | All Materials are UV Stabilized |
Weight | 0.95 lb |
Flammability | UL 94 5VA, UL 94 V0 |
Temp. Rise | 30°C |
Gasket Material | Neoprene |
Max. Voltage | 600V AC |
Retainer Material | High-Impact Thermoset |
Operating Temp. | -40 to 75°C |
Style | Standard Service |
Nema Rating | Non-NEMA |
Amperage Rating | 16 A |
Series | HBL Heavy Duty |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1. Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Cord Grip Retention - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions |
Wattage | 6640 |
Application | High Ampacity Watertight Connections |
Connectivity | Pressure Terminal Screws |
Voltage Rating Description | 220/380 V;240/415 V |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact |
Material - Mounting Hardware | Screw Mounting |
Item Type | Single Flanged |
Insulation | Insulated Body |
Industry Standard(s) | CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032 |
Environmental Conditions | Watertight |
Current / Amperage Rating | 16 A |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Watertight Pin and Sleeve Inlet, Current Rating 16 A, Flange Type Flanged, Grounding Grounded, IP Rating IP67, Number of Poles 4, Number of Wires 5, Shrouded Yes, Voltage Rating 220/380V AC, 240/415V AC, Wire Connection Type Screw Terminals, Flange Diameter 2.72 in, Grounding Style IEC, Housing Color Red, Market Industrial, Minimum Wire Size 14 AWG, Phase Single, Resistance Properties Moisture Resistant, Watertight, Standards CSA Certified LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2