Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V

  • Zoro #: G1158491
  • Mfr #: HBL3100P6W

$426.29

  • Standards: UL Listed E146032, UL Listed 1682 and 1686C2, IEC 309-1 and 309-2, CSA Certified file Nbr: LR280C, C22.2 No. 182.1
  • Item - Plugs and Receptacles: Watertight Pin and Sleeve Plug
  • Color - Plugs and Receptacles: Blue
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Wiring Device-Kellems #HBL3100P6W Specifications

  • Zoro #: G1158491
  • Mfr #: HBL3100P6W
Standards: UL Listed E146032, UL Listed 1682 and 1686C2, IEC 309-1 and 309-2, CSA Certified file Nbr: LR280C, C22.2 No. 182.1 Item - Plugs and Receptacles: Watertight Pin and Sleeve Plug
Color - Plugs and Receptacles: Blue Body Material: Zytel 801 Nylon
Phase: 1 Color: Blue
Features: Watertight and Abuse Resistant Number of Wires: 3
Amps - Plugs and Receptacles: 100 Item: IEC Pin and Sleeve Plug
Number of Poles: 2 Voltage: 250VAC
Body Material - Pin and Sleeve: Zytel 801 Nylon Amps: 100
Grounding Style: IEC Phase - Electrical: 1
Voltage - Plugs and Receptacles: 250VAC HP: 15
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

IEC Pin and Sleeve Plug, Body Material - Pin and Sleeve Zytel 801 Nylon, Amps - Plugs and Receptacles 100, Voltage - Plugs and Receptacles 250VAC, Color - Plugs and Receptacles Blue, Number of Poles 2, Number of Wires 3, Grounding Style IEC, Phase - Electrical 1, HP 15, Features Watertight and Abuse Resistant, Standards UL Listed E146032, UL Listed 1682 and 1686C2, IEC 309-1 and 309-2, CSA Certified file Nbr: LR280C, C22.2 No. 182.1

Reviews of Hubbell Wiring Device-Kellems #HBL3100P6W