KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1215584| Mfr #: HBL430P12W

$232.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Phase: 1
Voltage: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215584 Mfr #: HBL430P12W
Number of Wires: 4Phase: 1
Voltage: 125/250VACNumber of Poles: 3
Item: IEC Pin and Sleeve PlugFeatures: Watertight
Body Material: Zytel 801 NylonColor: Orange
Amps: 30Standards: UL Listed E146032, UL Listed 1682 and 1686C2, IEC 309-1 and 309-2, CSA Certified file Nbr: LR280C, C22.2 No. 182.1
Country of Origin (subject to change): United States

Description

IEC Pin and Sleeve Plug, Body Material - Pin and Sleeve Zytel 801 Nylon, Amps - Plugs and Receptacles 30, Voltage - Plugs and Receptacles 125/250VAC, Color - Plugs and Receptacles Orange, Number of Poles 3, Number of Wires 4, Grounding Style IEC, Phase - Electrical 1, HP -, Features Watertight, Standards UL Listed E146032, UL Listed 1682 and 1686C2, IEC 309-1 and 309-2, CSA Certified file Nbr: LR280C, C22.2 No. 182.1

Reviews