Watertight Pin & Sleeve Plug, 30 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA 4X

  • Mfr # HBL430P7W

  • Zoro # G2222963


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL430P7W
Zoro #
G2222963
UPC #
783585404585
Country of Origin
United States

Dimensions

Overall Length
8.037 in
Minimum Wire Size
12 AWG
For Maximum Cable Diameter
1.25 in
For Minimum Cable Diameter
0.50 in
Maximum Wire Size
8 AWG

Details

Item
Watertight Pin & Sleeve Plug
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CSA Certified C22.2 No. 182.1, UL E146032, UL IEC 60309-1
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Body Material - Pin and Sleeve
Zytel 801 Nylon
Body Material
Zytel 801 Nylon
HP
7 1/2 hp
Grounding Style
IEC
Features
Gasketed Sealing Ring Provides Watertight Seal
Switch Rated
No
Minimum Operating Temperature
-40 Degrees F
Reverse Service
No
Horsepower Rating
15 hp
Power Indicating Light
No
Shrouded
Yes
Maximum Operating Temperature
75 Degrees C
NEMA Enclosure Rating
4X
Housing Material
Non-Metallic
Hub Style
Standard

Description

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.