PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

IEC Pin and Sleeve Plug, 4P, 5W, 125A, 415V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0721077| Mfr #: HBL5125P6W

$448.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: WatertightStandards: UL Listed 1682, CSA Certified C22.2 No. 182.1, IEC 60309-1 and IEC 60309-2Amps: 125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0721077 Mfr #: HBL5125P6W
Features: WatertightStandards: UL Listed 1682, CSA Certified C22.2 No. 182.1, IEC 60309-1 and IEC 60309-2
Amps: 125Color: Red
Number of Poles: 4Voltage: 240/415VAC
Body Material: Zytel 801 NylonNumber of Wires: 5
Item: IEC Pin and Sleeve PlugPhase: 3Y
Country of Origin (subject to change): United States

Description

IEC Pin and Sleeve Plug, Body Material - Pin and Sleeve Zytel 801 Nylon, Amps - Plugs and Receptacles 125, Voltage - Plugs and Receptacles 240/415VAC, Color - Plugs and Receptacles Red, Number of Poles 4, Number of Wires 5, Grounding Style IEC, Phase - Electrical 3Y, HP -, Features Watertight, Standards UL Listed 1682, CSA Certified C22.2 No. 182.1, IEC 60309-1 and IEC 60309-2

Reviews