customer-service Help
Hubbell Wiring Device-Kellems

IEC Pin and Sleeve Receptacle, 100A, 480V

Hubbell Wiring Device-Kellems IEC Pin and Sleeve Receptacle, 100A, 480V HBL5100R7W
Tap to zoom
Hover or click to zoom
$599.61
  • Item - Plugs and Receptacles: Watertight Pin and Sleeve Receptacle
  • Item: Watertight Pin and Sleeve Receptacle
  • Body Material - Pin and Sleeve: Zytel 101 Nylon
See full product details
This item ships free.

Total: $599.61

Hubbell Wiring Device-Kellems #HBL5100R7W Specifications

  • Item - Plugs and Receptacles: Watertight Pin and Sleeve Receptacle
  • Item: Watertight Pin and Sleeve Receptacle
  • Body Material - Pin and Sleeve: Zytel 101 Nylon
  • Amps - Plugs and Receptacles: 100
  • Voltage: 277/480VAC
  • Amps: 100
  • Voltage - Plugs and Receptacles: 277/480V AC
  • Color - Plugs and Receptacles: Red
  • Number of Poles: 4
  • Phase: 3Y
  • Number of Wires: 5
  • Grounding Style: IEC
  • Phase - Electrical: 3Y
  • Features: Abuse Resistant
  • Standards: CSA Certified, IEC 60309-1 and 60309-2, UL Listed
  • Color: Red
  • HP: 30 hp
  • Switch Rated: No
  • Body Material: Zytel 101 Nylon
  • Country of Origin (subject to change): United States

Description

Watertight Pin and Sleeve Receptacle, Body Material - Pin and Sleeve Zytel 101 Nylon, Amps - Plugs and Receptacles 100, Voltage - Plugs and Receptacles 277/480V AC, Color - Plugs and Receptacles Red, Number of Poles 4, Number of Wires 5, Grounding Style IEC, Phase - Electrical 3Y, Features Abuse Resistant, HP 30 hp, Switch Rated No, Standards CSA Certified, IEC 60309-1 and 60309-2, UL Listed

Reviews of Hubbell Wiring Device-Kellems #HBL5100R7W