IEC Pin and Sleeve Receptacle, 20A, 250V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1890104| Mfr #: HBL420R9W

$137.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Phase: 3
Voltage: 250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890104 Mfr #: HBL420R9W
Number of Wires: 4Phase: 3
Voltage: 250VACBody Material: Zytel 101 Nylon
Amps: 20HP: 2
Number of Poles: 3Item: Watertight Pin and Sleeve Receptacle
Features: Abuse ResistantColor: Blue
Switch Rated: NoStandards: UL Listed E146032, CSA Certified LR285C, C22.2 No. 182.1, IEC 60309-1 and 60309-2
Country of Origin (subject to change): United States

Description

Watertight Pin and Sleeve Receptacle, Color Blue, Amps 20, Number of Poles 3, Number of Wires 4, Phase 3, Voltage 250VAC, Features Abuse Resistant, HP 2, Switch Rated No, Body Material Zytel 101 Nylon, Standards UL Listed E146032, CSA Certified LR285C, C22.2 No. 182.1, IEC 60309-1 and 60309-2

Reviews