SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

IEC Pin and Sleeve Receptacle, 20A, 600V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0740555| Mfr #: HBL520R5W

$137.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Zytel 101 NylonColor: BlackAmps: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740555 Mfr #: HBL520R5W
Body Material: Zytel 101 NylonColor: Black
Amps: 20HP: 7-1/2
Item: Watertight Pin and Sleeve ReceptacleSwitch Rated: No
Features: Abuse ResistantNumber of Poles: 4
Number of Wires: 5Standards: UL Listed, CSA Certified, IEC 60309-1 and 60309-2
Voltage: 347/600VACPhase: 3Y
Country of Origin (subject to change): United States

Description

Watertight Pin and Sleeve Receptacle, Body Material - Pin and Sleeve Zytel 101 Nylon, Amps - Plugs and Receptacles 20, Voltage - Plugs and Receptacles 347/600VAC, Color - Plugs and Receptacles Black, Number of Poles 4, Number of Wires 5, Grounding Style IEC, Phase - Electrical 3Y, Features Abuse Resistant, HP 7-1/2, Switch Rated No, Standards UL Listed, CSA Certified, IEC 60309-1 and 60309-2

Reviews