SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

IEC Pin and Sleeve Receptacle, 30A, 250V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1587433| Mfr #: HBL430R12W

$181.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Zytel 101 NylonColor: OrangeAmps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587433 Mfr #: HBL430R12W
Body Material: Zytel 101 NylonColor: Orange
Amps: 30Item: Watertight Pin and Sleeve Receptacle
Switch Rated: NoFeatures: Abuse Resistant
Number of Poles: 3Number of Wires: 4
Standards: UL Listed E146032, CSA Certified LR285C, C22.2 No. 182.1, IEC 60309-1 and 60309-2Voltage: 125/250VAC
Phase: 1Country of Origin (subject to change): United States

Description

Watertight Pin and Sleeve Receptacle, Body Material - Pin and Sleeve Zytel 101 Nylon, Amps - Plugs and Receptacles 30, Voltage - Plugs and Receptacles 125/250VAC, Color - Plugs and Receptacles Orange, Number of Poles 3, Number of Wires 4, Grounding Style IEC, Phase - Electrical 1, Features Abuse Resistant, HP -, Switch Rated No, Standards UL Listed E146032, CSA Certified LR285C, C22.2 No. 182.1, IEC 60309-1 and 60309-2

Reviews