KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Pin and Sleeve Receptacle, 30A, 600V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1788315| Mfr #: HBL430R5W

$196.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Phase: 3
Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788315 Mfr #: HBL430R5W
Number of Wires: 4Phase: 3
Voltage: 600VACBody Material: Zytel 101 Nylon
Amps: 30HP: 10
Number of Poles: 3Item: Watertight Pin and Sleeve Receptacle
Features: Abuse ResistantColor: Black
Switch Rated: NoStandards: UL Listed E146032, CSA Certified LR285C, C22.2 No. 182.1, IEC 60309-1 and 60309-2
Country of Origin (subject to change): United States

Description

Watertight Pin and Sleeve Receptacle, Color Black, Amps 30, Number of Poles 3, Number of Wires 4, Phase 3, Voltage 600VAC, Features Abuse Resistant, HP 10, Switch Rated No, Body Material Zytel 101 Nylon, Standards UL Listed E146032, CSA Certified LR285C, C22.2 No. 182.1, IEC 60309-1 and 60309-2

Reviews