SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

IEC Pin and Sleeve Receptacle, 60A, 125V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1582716| Mfr #: HBL360R4W

$259.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Zytel 101 NylonColor: YellowAmps: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1582716 Mfr #: HBL360R4W
Body Material: Zytel 101 NylonColor: Yellow
Amps: 60HP: -
Item: Watertight Pin and Sleeve ReceptacleSwitch Rated: No
Features: Abuse ResistantNumber of Poles: 2
Number of Wires: 3Standards: UL Listed E146032, CSA Certified LR285C, C22.2 No. 182.1, IEC 60309-1 and 60309-2
Voltage: 125VACPhase: 1
Country of Origin (subject to change): United States

Description

Watertight Pin and Sleeve Receptacle, Body Material - Pin and Sleeve Zytel 101 Nylon, Amps - Plugs and Receptacles 60, Voltage - Plugs and Receptacles 125VAC, Color - Plugs and Receptacles Yellow, Number of Poles 2, Number of Wires 3, Grounding Style IEC, Phase - Electrical 1, Features Abuse Resistant, HP -, Switch Rated No, Standards UL Listed E146032, CSA Certified LR285C, C22.2 No. 182.1, IEC 60309-1 and 60309-2

Reviews