IEC Pin and Sleeve Receptacle, 60A, 480V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0340234| Mfr #: HBL360R7W

$251.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Abuse ResistantNumber of Poles: 2Number of Wires: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0340234 Mfr #: HBL360R7W
Features: Abuse ResistantNumber of Poles: 2
Number of Wires: 3Standards: UL Listed E146032, CSA Certified LR285C, C22.2 No. 182.1, IEC 60309-1 and 60309-2
Switch Rated: NoBody Material: Zytel 101 Nylon
Item: Watertight Pin and Sleeve ReceptacleAmps: 60
Voltage: 480VACPhase: 1
Color: RedCountry of Origin (subject to change): United States

Description

Watertight Pin and Sleeve Receptacle, Color Red, Amps 60, Number of Poles 2, Number of Wires 3, Phase 1, Voltage 480VAC, Features Abuse Resistant, HP -, Switch Rated No, Body Material Zytel 101 Nylon, Standards UL Listed E146032, CSA Certified LR285C, C22.2 No. 182.1, IEC 60309-1 and 60309-2

Reviews