SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Inline Box, White, PVC, Boxes

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2437416| Mfr #: PS3IND

$11.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteMaterial: PVCFittings Sub-Category: Boxes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437416 Mfr #: PS3IND
Color: WhiteMaterial: PVC
Fittings Sub-Category: BoxesHeight: 6.95"
For Use With: Super Base-Trak(R) RacewayIncludes: -
Cover Type: -Item: Inline Box
Length: 7"Width: 2.28"
Standards: UL, CSACountry of Origin (subject to change): United States

Description

Inline Box, Cover Type -, Height 6.95 In., Width 2.28 In., Length 7 In., Color White, Material PVC, Standards UL, CSA, For Use With Super Base-Trak(R) Raceway, Includes -

Reviews