PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Insulated Conector, 3/4 In., Nylon, Straght

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0334451| Mfr #: P075NGYA

$4.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Insulated ConnectorMaterial: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334451 Mfr #: P075NGYA
Color: GrayItem: Insulated Connector
Material: NylonConduit Size: 3/4"
For Use With: Nonmetallic Flexible ConduitStandards: UL E94909 M, CSA LL66786
Connector Type: StraightCountry of Origin (subject to change): United States

Description

Insulated Connector, Connector Type Straight, Conduit Size 3/4 In., Material Nylon, Color Gray, For Use With Nonmetallic Flexible Conduit, Standards UL E94909 M, CSA LL66786

Reviews