Hubbell Wiring Device-Kellems
Cord Connectors, Straight Male, .25"- .31" (6.3-7.9), Nylon Miniature with Spiral
Mfr # HJ1040GPK25
Zoro # G300618360
Free Shipping & Returns
$200.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Knockout Size 0.82 to 0.84 in
- Color Gray
- Type Connector with Spiral
- Material Nylon
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 1.50-1.63", 2", Aluminum SHC1067
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .88-1.00", 1", Nylon SHC2043CR
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon NHC2023CR
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Gray SECM16G
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum SHC1005
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .38-.50", M20 Thread SHCM201023
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior with Spiral, .38"-.44", 1/2", Gray HJ1042GPK25
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black SECP29BA
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Managent, Cord Connector, Non-Metallic, .25-.37", 1/2", Gray HBL10CM22S
- ECLIPSE TOOLS BNC Connector, RG59/U, PK50 705-008-BK-50
- IFM Wireable M12 connector E18163
- Hubbell Wiring Device-Kellems Cord Grips