Hubbell Wiring Device-Kellems

JR CONN W/SPRL, .38-.41", 1/2", BK, PK 25

Hubbell Wiring Device-Kellems JR CONN W/SPRL,  .38-.41",  1/2",  BK,  PK 25 HJ1042BPK25
Hover or click to zoom Tap to zoom
$229.43
pkg. of 25 ($9.18/ea)
  • Type: Connector with Spiral
  • Item: Junior Cord Connectors
  • Material: Nylon
See full product details
This item ships free.

Total: $229.43

Hubbell Wiring Device-Kellems #HJ1042BPK25 Specifications

  • Type: Connector with Spiral
  • Item: Junior Cord Connectors
  • Material: Nylon
  • Application: Straight Male Connector with Spiral
  • Color: Black
  • Series: Miniature
  • Cord Dia. Range: 0.38-0.44 in (9.5-11.1 mm)
  • Hub Size: 1/2
  • Standard: UL Listed
  • Mounting Hardware Material: Locknut or Tapped Opening
  • Display Size: 1/2 NPT
  • Temp. Rating: Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
  • Number Of Conductors: Single
  • Brand: Hubbell Wiring Device-Kellems
  • Environmental Rating: Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
  • Carton Quantity: 5
  • Nema Rating: IP66
  • Country of Origin (subject to change): United States

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior with Spiral, .38-.41", 1/2", Black

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Hubbell Wiring Device-Kellems #HJ1042BPK25