Line Cord GFCI, 15 ft., Ylw, 15A, 5-15P, 120V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0388525| Mfr #: GFPOEMM

$105.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Portable GFCI Plug Cord Length: 12"
NEMA Plug Configuration: 5-15p
Reset Type: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388525 Mfr #: GFPOEMM
Portable GFCI Plug Cord Length: 12"NEMA Plug Configuration: 5-15p
Reset Type: ManualOutlet Configuration: User Wired Connection
Portable GFCI Receptacle Cord Length: 15 ft.HP: 1/2
Amps: 15Gauge/Conductor: 14/3
Voltage Rating: 120VACColor: Yellow
Number of Wires: 3Material: PVC
NEC Cord Designation: SJEOOWItem: Line Cord GFCI
Standards: UL, Class A, Group 1, CSAEnclosure Rating: Watertight
Hz: 60Self-Testing: No
Range of Lengths: 11 to 15 ft.NEMA Receptacle Configuration: Bare Wire
Number of Poles: 2Cord Length: 15 ft.
Country of Origin (subject to change): Korea, Republic of

Description

Line Cord GFCI, Cord Length 15 ft., Color Yellow, 15 Amps, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration Bare Wire, Enclosure Rating Watertight, Outlet Configuration User Wired Connection, NEC Cord Designation SJEOOW, Range of Lengths 11 to 15 ft., Voltage Rating 120VAC, 60 Hz, Number of Poles 2, Number of Wires 3, HP 1/2, Material PVC, Reset Type Manual, Standards UL, Class A, Group 1, CSA, Self-Testing No

Reviews