KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Line Crd GFCI, 1.5 ft., Ylw, 15A, 5-15P, 120V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1985654| Mfr #: GFP4C15M

$63.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Portable GFCI Plug Cord Length: 9"
NEMA Plug Configuration: 5-15p
Reset Type: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985654 Mfr #: GFP4C15M
Portable GFCI Plug Cord Length: 9"NEMA Plug Configuration: 5-15p
Reset Type: ManualOutlet Configuration: 1 Outlet
Portable GFCI Receptacle Cord Length: HP: 1/2
Amps: 15Gauge/Conductor: 14/3
Voltage Rating: 120VACColor: Yellow
Number of Wires: 3Material: PVC
NEC Cord Designation: SJEOWItem: Line Cord GFCI
Standards: UL, Group 1, CSAEnclosure Rating: Watertight
Hz: 60Self-Testing: No
Range of Lengths: 9" to 4 ft.NEMA Receptacle Configuration: 5-15R
Number of Poles: 2Cord Length: 1.5 ft.
Country of Origin (subject to change): Korea, Republic of

Description

Line Cord GFCI, Cord Length 1.5 ft., Color Yellow, 15 Amps, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Enclosure Rating Watertight, Outlet Configuration 1 Outlet, NEC Cord Designation SJEOW, Range of Lengths 9 In. to 4 ft., Voltage Rating 120VAC, 60 Hz, Number of Poles 2, Number of Wires 3, HP 1/2, Gauge/Conductor 14/3, Material PVC, Reset Type Manual, Standards UL, Group 1, CSA, Self-Testing No

Reviews