Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 240V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0902623| Mfr #: GFP2311

$535.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0902623 Mfr #: GFP2311
Hz: 60Number of Poles: 2
Item: Line Cord GFCIVoltage Rating: 240VAC
Number of Wires: 3Amps: 30
Color: YellowCord Length: 2.0 ft.
NEMA Plug Configuration: Bare WireReset Type: Automatic
Standards: UL, CSAEnclosure Rating: NEMA 4X
Gauge/Conductor: 10/3Outlet Configuration: User Wired Connection
NEC Cord Designation: SJGOOWNEMA Receptacle Configuration: Bare Wire
Material: ValoxRange of Lengths: 9" to 4 ft.
Country of Origin (subject to change): United States

Product Description

Line Cord GFCI, Cord Length 2.0 ft., Color Yellow, 30 Amps, NEMA Plug Configuration Bare Wire, NEMA Receptacle Configuration Bare Wire, Enclosure Rating NEMA 4X, Outlet Configuration User Wired Connection, NEC Cord Designation SJGOOW, Range of Lengths 9 In. to 4 ft., Voltage Rating 240VAC, 60 Hz, Number of Poles 2, Number of Wires 3, Gauge/Conductor 10/3, Material Valox, Reset Type Automatic, Standards UL, CSA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.