Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Liquid Tight Connector, 1-1/2 in, Straight

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1431132| Mfr #: SHC1058ZP

$29.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Size: 1-1/2"
Item: Liquid Tight Cord Connector
Connector Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431132 Mfr #: SHC1058ZP
Conduit Size: 1-1/2"Item: Liquid Tight Cord Connector
Connector Type: StraightCord Dia. Range: 1-1/8" to 1-1/4"
Material: Zinc-Plated SteelNumber of Cords: 1
Standards: CSA LR27378/UL E54218(M)Length: 2-7/16"
Color: SilverCountry of Origin (subject to change): United States

Description

Liquid Tight Cord Connector, Material Zinc-Plated Steel, Conduit Size 1-1/2 In., Length 2-7/16 In., Cord Dia. Range 1-1/8 In. to 1-1/4 In., Number of Cords 1, Connector Type Straight, Color Silver, Standards CSA LR27378/UL E54218(M)

Reviews