HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Liquid Tight Connector, 1/2 in., Blue

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1852137| Mfr #: SHC1023

$6.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: CSA LR27378/UL E54218(M)
Color: Blue
Length: 1-21/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852137 Mfr #: SHC1023
Standards: CSA LR27378/UL E54218(M)Color: Blue
Length: 1-21/32"Number of Cords: 1
Material: AluminumItem: Liquid Tight Cord Connector
Cord Dia. Range: 3/8" to 1/2"Conduit Size: 1/2"
Connector Type: StraightCountry of Origin (subject to change): China

Description

Liquid Tight Cord Connector, Material Aluminum, Conduit Size 1/2 In., Length 1-21/32 In., Cord Dia. Range 3/8 In. to 1/2 In., Number of Cords 1, Connector Type Straight, Color Blue, Standards CSA LR27378/UL E54218(M)

Reviews